

€262.66/ pieceexcl. VAT
€317.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | Other in |
Universal joint | No |
Trough-feed model | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Length | 620 mm |
Weight | 2420 g |
Material | Steel |
Connection size | 24 mm |
Suitable for sockets | No |
Suitable for bits | No |
Reversible | Yes |
Explosion-proof | No |
Antimagnetic | No |
Construction ratchet | No |
Height | 27.9 mm |
With handle | Yes |
Rotating handle | No |
Extendable handle | No |
Swing back angle | 11.25 ° |
Socket locking | No |
Integrated unlocking | No |
Articulated head | No |
Rotating head | No |
VDE tested | No |