

€15.59/ pieceexcl. VAT
€18.86incl. VAT
21 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 300 g |
Length | 300 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Smith hammer |
Antimagnetic | No |
Material head | Steel |
Weight head | 300 g |
Magnetic | No |
Interchangeable tip | No |
With nail extractor | No |
With stick protection | No |
With nail holder | No |
Weight total | 440 g |