

€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Weight | 100 g |
Length | 260 mm |
Material stick | Wood |
Non-rebound | No |
Low spark model | No |
Model | Smith hammer |
Antimagnetic | No |
Material head | Steel |
Weight head | 100 g |
Magnetic | No |
Interchangeable tip | No |
With nail extractor | No |
With stick protection | No |
With nail holder | No |
Weight total | 158 g |