GEDORE

GEDORE 4-120 Flat ring spanner set 12 pcs 6-32 mm

  • ERIKS:23068139
  • Manufacturer:4010886606216
Image 1
Practical composition, With different key widths, UD-profile, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Save to list

€192.24/ pieceexcl. VAT

€232.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Number of ring spanners
12
Number of ratchet combination wrenches
0
Number of open-end spanners
0
Number of combination spanners
0
Number of reversible ratchet wrenches
0
Number of swivel head wrenches
0
Number of double head spanners
0
Number of swivelhead spanners
0
Total number of tools
12
Wrench width
from 6 to 32 mm
Surface protection
Chromium-plated
Packaging
Other