GEDORE

GEDORE 37 V Universal filter wrench

  • ERIKS:23063786
  • Manufacturer:4010886632772
Image 1
Adjustable metal strap, nickel-plated, 37 with handle
Save to list

€43.31/ pieceexcl. VAT

€52.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Size
from 80 to 110 mm
Actuator
Other
Length
150 mm
Material
Other
Surface protection
Other