

€47.92/ pieceexcl. VAT
€57.98incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Size | from 80 to 110 mm |
Actuator | Other |
Length | 285 mm |
Material | Other |
Surface protection | Other |