

€74.25/ pieceexcl. VAT
€89.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Chucking range | 0 - 160 mm |
Suitable for maximum pipe diameter | 6" |
Length | 257 mm |
Weight | 379 g |
Model | Band loop |
Suitable for oil filter | Yes |
With antislip facility | Yes |
Surface protection | Other |
Grip design | 1-component |