

€619.05/ pieceexcl. VAT
€749.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 960 mm |
Ring model | Double hexagon |
Wrench width | 80 mm |
With insert ring | Yes |
Head width | 118 mm |
Head height | 39.5 mm |
Surface protection | Other |
Weight | 7392 g |