

€513.46/ pieceexcl. VAT
€621.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 940 mm |
Ring model | Double hexagon |
Wrench width | 65 mm |
With insert ring | Yes |
Head width | 105 mm |
Head height | 36.5 mm |
Surface protection | Other |
Weight | 7204 g |