

€328.66/ pieceexcl. VAT
€397.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 760 mm |
Ring model | Double hexagon |
Wrench width | 55 mm |
With insert ring | Yes |
Head width | 92 mm |
Head height | 33.5 mm |
Surface protection | Other |
Weight | 3011 g |