

€236.27/ pieceexcl. VAT
€285.89incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 635 mm |
Ring model | Double hexagon |
Wrench width | 46 mm |
With insert ring | Yes |
Head width | 78.1 mm |
Head height | 31.5 mm |
Surface protection | Other |
Weight | 2302 g |