

€157.06/ pieceexcl. VAT
€190.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 500 mm |
Ring model | Double hexagon |
Wrench width | 36 mm |
With insert ring | Yes |
Head width | 63.6 mm |
Head height | 21.5 mm |
Surface protection | Other |
Weight | 1162 g |