

€124.06/ pieceexcl. VAT
€150.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 19.5 mm |
Ring model | Double hexagon |
Wrench width | 30 mm |
With insert ring | Yes |
Head width | 51.6 mm |
Head height | 19.5 mm |
Surface protection | Other |
Weight | 709 g |