

€89.75/ pieceexcl. VAT
€108.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 305 mm |
Ring model | Double hexagon |
Wrench width | 24 mm |
With insert ring | Yes |
Head width | 44.6 mm |
Head height | 18.5 mm |
Surface protection | Other |
Weight | 497 g |