






€513.46/ pieceexcl. VAT
€621.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 31 K |
Type | Freewheel ratchet |
Length | 40 in |
Length | 960 mm |
Ring model | 31 R, 31 VR |
With insert ring | No |
Surface protection | Manganese-phosphate |
Surface treatment | Manganese-phosphate |
Weight | 6480 g |
Weight | 6480 |