GEDORE

GEDORE 31 K 35 Friction ratchet handle without insert ring 940 mm

  • ERIKS:23067487
  • Manufacturer:4010886624388
Image 1
Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35"
Save to list

€394.66/ pieceexcl. VAT

€477.54incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
940 mm
Ring model
Other
With insert ring
No
Surface protection
Other
Weight
6305 g