GEDORE

GEDORE 31 K 30 Friction ratchet handle without insert ring 760 mm

  • ERIKS:23067486
  • Manufacturer:4010886624371
Image 1
Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35"
Save to list

€249.47/ pieceexcl. VAT

€301.86incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
760 mm
Ring model
Other
With insert ring
No
Surface protection
Other
Weight
2435 g