GEDORE

GEDORE 31 K 25 Friction ratchet handle without insert ring 635 mm

  • ERIKS:23067482
  • Manufacturer:4010886624364
Image 1
Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35"
Save to list

€183.46/ pieceexcl. VAT

€221.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
635 mm
Ring model
Other
With insert ring
No
Surface protection
Other
Weight
1880 g