GEDORE

GEDORE 31 K 16 Friction ratchet handle without insert ring 400 mm

  • ERIKS:23070553
  • Manufacturer:4010886624340
Image 1
Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35"
Save to list

€106.95/ pieceexcl. VAT

€129.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
400 mm
Ring model
Other
With insert ring
No
Surface protection
Other
Weight
600 g