GEDORE

GEDORE 31 K 12 Friction ratchet handle without insert ring 305 mm

  • ERIKS:23070552
  • Manufacturer:4010886624333
Image 1
Especially in steel construction and scaffolding, Flat shaft up to 30", push-fit tube handle from 35"
Save to list

€75.25/ pieceexcl. VAT

€91.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
305 mm
Ring model
Other
With insert ring
No
Surface protection
Other
Weight
406 g