

€51.47/ pieceexcl. VAT
€62.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" |
Universal joint | No |
Insulated | No |
Isolation protection 1000 V | 0 |
Model | Straight |
Connection size | 10 mm |
Length | 254 mm |
Sliding handle | No |
Tested according to ISO 3315 | Yes |
Surface protection | Chromium-plated |
VDE tested | No |