GEDORE

GEDORE 3095 Universal joint 3/8" 51 mm

  • ERIKS:23901830
  • Manufacturer:4010886623817
Image 1
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€33.18/ pieceexcl. VAT

€40.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Connection size
10 mm
Length
50 mm
Surface protection
Chromium-plated
Tested according to ISO 3316
Yes