

€31.97/ pieceexcl. VAT
€38.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 3/8" |
Length | 65 mm |
Connection size | 10 mm |
Rectangular wrench | 10 mm (3/8") |
Tested according to ISO 3316 | No |
Surface protection | Chromium-plated |
VDE tested | No |