GEDORE

GEDORE 3090 KR-3 Universal extension 3/8" 76 mm

  • ERIKS:12055719
  • Manufacturer:4010886858592
Image 1
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device, The extension is able to pivot up to 15°, GEDORE vanadium steel 31CrV3, polished, chrome-plated
Save to list

€18.46/ pieceexcl. VAT

€22.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
76 mm
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
No
Surface protection
Chromium-plated
VDE tested
No