

€29.60/ pieceexcl. VAT
€35.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 3090 KR |
Type | Universal Extension |
Connection size | 3/8 |
Weight | 210 g |
Material | Chrome-vanadium steel |
Connection size | 10 mm |
Connection size | 0.375 in |
Length | 250 mm |
Surface protection | Chrome-plated |
Surface treatment | Polished, chrome-plated |
Tested according to ISO 3316 | No |