GEDORE

GEDORE 3090-7 Extension 3/8" 180 mm

  • ERIKS:23063129
  • Manufacturer:4010886812136
Image 1
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised
Save to list

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
180 mm
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
No
Surface protection
Chromium-plated
VDE tested
No