GEDORE

GEDORE 3090-5 Extension 3/8" 125 mm

  • ERIKS:23063752
  • Manufacturer:4010886623671
Image 1
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised
Save to list

€12.77/ pieceexcl. VAT

€15.45incl. VAT

14 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
125 mm
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
Yes