GEDORE

GEDORE 3090-3 Extension 3/8" 76 mm

  • ERIKS:23063740
  • Manufacturer:4010886623664
Image 1
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised
Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Connection size
3/8"
Length
76 mm
Weight
93 g
Connection size
10 mm
Rectangular wrench
10 mm (3/8")
Tested according to ISO 3316
Yes
Surface protection
Chromium-plated
VDE tested
No