

€23.36/ pieceexcl. VAT
€28.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 306 |
Type | Ring Slogging Spanner |
Model | Metric |
Wrench width | 22 mm |
Type | Ring Slogging Spanner |
Cranked | No |
VDE tested | No |
Single wrench model | Yes |
Length | 165 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
Weight | 240 g |
Head width large | 43 mm |
Height of head large | 15 mm |
Half moon model | No |
Open model | No |
Ratcheting model | No |