

€273.02/ pieceexcl. VAT
€330.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Drive size | 3/8" |
Connection size | 10 mm |
Surface protection | Chromium-plated |
Total number of tools | 26 pce |
With ratchet | Yes |
Number of socket spanners | 13 |
Number of hexagonal sockets | 4 |
Number of Torx sockets | 0 |
Number of sockets for screwdriver | 4 |
Packaging | Metal box |