

€209.87/ pieceexcl. VAT
€253.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for hexagonal bolts | Yes |
Suitable for double hex nuts | Yes |
Suitable for protruding torx screws | No |
Suitable for recessed torx screws | No |
Suitable for in-hex screws | No |
Wrench size small | 36 mm |
Wrench size large | 41 mm |
Length | 495 mm |
Head width small | 76 mm |