

€143.88/ pieceexcl. VAT
€174.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Suitable for hexagonal bolts | Yes |
Suitable for double hex nuts | Yes |
Suitable for protruding torx screws | No |
Suitable for recessed torx screws | No |
Suitable for in-hex screws | No |
Wrench size small | 24 mm |
Wrench size large | 30 mm |
Length | 402 mm |
Head width small | 61 mm |