

€133.26/ pieceexcl. VAT
€161.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width 1 | 24 mm |
Wrench width 2 | 27 mm |
Wrench width 3 | 32 mm |
Wrench width 4 | 26 mm |
Rectangular wrench | 20 mm (3/4") |
Surface protection | With powder coating |
Total length | 755 mm |
Weight | 5.515 kg |