

€209.12/ pieceexcl. VAT
€253.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width 1 | 27 mm |
Wrench width 2 | 30 mm |
Wrench width 3 | 32 mm |
Rectangular wrench | Other |
Surface protection | Chromium-plated |
Total length | 755 mm |
Weight | 5.988 kg |