

€110.78/ pieceexcl. VAT
€134.04incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width 1 | 19 mm |
Wrench width 2 | 24 mm |
Wrench width 3 | 34.5 mm |
Wrench width 4 | 38.5 mm |
Rectangular wrench | Other |
Surface protection | With powder coating |
Total length | 65 mm |
Weight | 3.155 kg |