

€46.74/ pieceexcl. VAT
€56.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Length | 400 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Head width small | 36 mm |
Head width large | 40 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |