

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Model | Metric |
Length | 111 mm |
Suitable for hexagonal bolts | Yes |
Right-angled | No |
Wrench depth small | 5 mm |
Wrench depth large | 6 mm |
Suitable for tommy bar | Yes |
With tommy bar | No |
Surface protection | Chromium-plated |