GEDORE

GEDORE 26 D 8 Tommy bar 180 mm, d 8 mm

  • ERIKS:23069699
  • Manufacturer:4010886620878
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
177 mm
Diameter
8 mm
Connection size
Other
Cascade
0
Surface protection
Chromium-plated