GEDORE

GEDORE 26 D 6 Tommy bar 160 mm, d 6 mm

  • ERIKS:23066209
  • Manufacturer:4010886620854
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated
Save to list

€3.71/ pieceexcl. VAT

€4.49incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
157 mm
Diameter
6 mm
Connection size
Other
Cascade
0
Surface protection
Chromium-plated