GEDORE

GEDORE 26 D 12 Tommy bar 250 mm, d 12 mm

  • ERIKS:23069701
  • Manufacturer:4010886620892
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated
Save to list

€7.44/ pieceexcl. VAT

€9.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
246 mm
Diameter
12 mm
Connection size
Other
Cascade
0
Surface protection
Chromium-plated