GEDORE

GEDORE 26 D 10 Tommy bar 200 mm, d 10 mm

  • ERIKS:23066211
  • Manufacturer:4010886620885
Image 1
GEDORE vanadium steel 31CrV3, chrome-plated up to Ø 20 mm, Chrome-vanadium steel 31CrV3, chrome-plated
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Length
197 mm
Diameter
10 mm
Connection size
Other
Cascade
0
Surface protection
Chromium-plated