

€7.37/ pieceexcl. VAT
€8.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 8 mm |
Isolation protection 1000 V | 0 |
Total length | 112 mm |
Material handle | Metal |
Suitable for hexagonal bolts | Yes |
Flexible | No |