GEDORE

GEDORE 25 PK 24 Double ended socket wrench 24 mm

  • ERIKS:23287459
  • Manufacturer:4010886812044
Image 1
Deep bores above the hexagon heads to take long studs, Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately), Chrome-plated
Save to list
Not available in webshop
Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GEDORE
Wrench width
24 mm
Model
Metric
Isolation protection 1000 V
0
Total length
248 mm
Material handle
Metal
Suitable for hexagonal bolts
Yes
Flexible
No