

€32.24/ pieceexcl. VAT
€39.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Wrench width | 13 mm |
Model | Right-angled grip |
Isolation protection 1000 V | 0 |
Total length | 200 mm |
Blade length | 41 mm |
Shape of blade | Round |
Material handle | Metal |
Suitable for hexagonal bolts | No |
Wrench depth | 12.7 mm |
Head width | 49 mm |
Flexible | No |
Suitable for tommy bar | No |
With tommy bar | No |
With anti-roll protection | Yes |
Magnetic | No |
VDE tested | No |