




€43.31/ pieceexcl. VAT
€52.41incl. VAT
23 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248ST-40 |
Type | Recoilless Hammer |
Weight | 830 g |
Diameter | 40 mm |
Length | 300 mm |
Material stick | Steel |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 834 g |