




€38.36/ pieceexcl. VAT
€46.42incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Series | 248 ST-30 |
Type | Recoilless Hammer |
Weight | 600 g |
Diameter | 30 mm |
Length | 290 mm |
Material stick | Metal |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyamide |
Antimagnetic | No |
Material head | Plastic |
Weight total | 607 g |