

€44.54/ pieceexcl. VAT
€53.89incl. VAT
8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 50 mm |
Length | 370 mm |
Material stick | Wood |
Non-rebound | Yes |
Low spark model | No |
Model | Plastic hammer |
Material head | Plastic |
Weight total | 1060 g |