

€28.46/ pieceexcl. VAT
€34.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 25 mm |
Length | 310 mm |
Material stick | Wood |
Non-rebound | Yes |
Low spark model | No |
Model | Plastic hammer |
Material head | Plastic |
Weight total | 286 g |