

€55.68/ pieceexcl. VAT
€67.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 40 mm |
Length | 315 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | Yes |
Low spark model | No |
Model | Plastic hammer |
Material head | Plastic |
Weight total | 780 g |