

€51.97/ pieceexcl. VAT
€62.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Diameter | 30 mm |
Length | 305 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | Yes |
Low spark model | No |
Model | Plastic hammer |
Material head | Plastic |
Weight total | 550 g |